TSUBAKI 0191050010-M3.05 RS50-PC-1 CHAIN CORROSIVE ENVIRONMENTS 10FT
RS50-PC-1 Tsubaki ANSI chain for corrosive environments
See technical informationReferences
Tsubaki:RS50PC 1 (WHITE) (P=5/8'')
Rubix:267A0611
Manufacturer :0191050010-M3.05
EAN:8718472014440



Product details : TSUBAKI 0191050010-M3.05 RS50-PC-1 CHAIN CORROSIVE ENVIRONMENTS 10FT
Tsubaki PC chain offers a cleaner and longer lastingalternative to stainless steel chain, for applicationswhere corrosion and a lack of lubrication are a problem.Engineering Plastic Combination Chain (PC) uses stainless steel outer link plates and pins for strength, it also employs resilient engineering plastic inner links to reduce weight and improve wear life, without lubrication. Being far lighter than stainless-steel chains an additional benefit is lower noise.
Technical specifications
Attributes
| Logistic Weight | 1890 g |
|---|---|
| Chain pitch | 15.875 mm |
| Profile | simplex (1) |
| ISO code | 10a-1 |
| Material | sus304 (spring clips sus301) with engineering plastic (white) inner links |
| Series | ansi pc chain (pc series) |
| Weight | 1.89 kg |
| Standard | ANSI |
| Pin length | 22.3 mm |
| Plate height | 15 mm |
| Chain length | 3050 m |
| Chain | asa 50-1 |
Show UNSPSC/ECL@SS
£ 308.24 excl. VAT
/ Each
£ 369.89 incl. VAT
- Usually arrives within 14 working days