MECALINE 08B1CL-PK5 08B-1 BS SIMPLEX CONNECTING LINK (PK5)
BS Simplex Connecting Link
See technical informationReferences
Mecaline:08B1CL-PK5
Rubix:45036629

Product details : MECALINE 08B1CL-PK5 08B-1 BS SIMPLEX CONNECTING LINK (PK5)
The chains are designed to provide high levels of performance across a wide a range of industrial applications with heat treated components to ensure high durability and the chains are pre-stretched to further increase the chains usable service life.
Strengths
•Heat treated components to ensure high durability across any operation
Pre-stretched to further increase usable service life
Chains can be cut to specific lengths
Pre-stretched to further increase usable service life
Chains can be cut to specific lengths
Applications
Industrial
Technical specifications
Attributes
| Chain | roller chain |
|---|---|
| Chain pitch | 12.7 mm |
| Roller diameter | 8.51 mm |
Show UNSPSC/ECL@SS
£ 1.14 excl. VAT
/ Each
£ 1.37 incl. VAT
- Sold out