TSUBAKI 0232102002 RS10B-NP-2 BS CONNECTING LINK
RS10B-NP-2 Tsubaki BS connecting link
See technical informationSee documentsReferences
Tsubaki:RS10B NP 2 CL SC
Rubix:267A0169
Manufacturer :0232102002
EAN:8718472018301

Documents
Product details : TSUBAKI 0232102002 RS10B-NP-2 BS CONNECTING LINK
BS NP Chain is a Tsubaki BS chain that has been plated with Nickel. NP Chain has a light corrosion resistance and an attractive appearance. NP Chain is suitable for outdoor conditions exposed to water. There is a 15% reduction in Maximum Allowable Load compared to the corresponding BS chain, so please take this into account when making your chain selection. It has a working temperature range of: -10°C to +60°C.
Technical specifications
Attributes
| Logistic Weight | 27 g |
|---|---|
| Chain | bs np chain |
| Chain pitch | 15.875 mm |
| Material | steel |
| Weight | 27 g |
| Roller diameter | 10.16 mm |
| Type | roller chain |
Show UNSPSC/ECL@SS
£ 8.88 excl. VAT
/ Each
£ 10.66 incl. VAT
- Usually arrives within 14 working days