BS NP Chain Connecting Link
Chain | BS NP chain |
---|---|
Chain pitch | 19.05 mm |
Logistic Weight | 23 g |
---|---|
Chain | BS NP chain |
Chain pitch | 19.05 mm |
Weight | 23 g |
Inner width min. | 11.68 mm |
Roller diameter | 12.07 mm |
Pin length | 24.4 mm |
Chain pin diameter | 5.72 mm |
Usually arrives within 14 working days