ANSI Lambda Neptune Chain
Chain pitch | 25.4 mm |
---|---|
Chain length | 3050 mm |
Profile | simplex (1) |
Chain pitch | 25.4 mm |
---|---|
Chain length | 3050 mm |
Profile | simplex (1) |
Chain | asa 80-1 |
ISO code | 16a-1 |
Weight | 8455 kg |
Inner width min. | 15.48 mm |
Roller diameter | 15.88 mm |
Pin length | 39.9 mm |
Tensile strength min. | 71.6 kN |
Plate height | 24.1 mm |
Plate thickness | 4 mm |
Inner link width | 15.48 mm |
Chain pin diameter | 7.94 mm |
Usually arrives within 14 working days