TSUBAKI 0802003520-M RS35-SS-2 CHAIN FOR CORROSIVE ENVIRONMENTS MTR


RS35-SS-2 Tsubaki ANSI chain for corrosive environments

References
tsubaki:RS35SS 2 RP (P=3/8'')
rubix:267A4116
manufacturer :0802003520-M
ean:8718472283105
brand logo
brand logo

Product details : TSUBAKI 0802003520-M RS35-SS-2 CHAIN FOR CORROSIVE ENVIRONMENTS MTR


All basic components of Tsubaki SS chain are made of Stainless Steel SUS304 (except the spring clips, which are made of SUS301). This chain can be used in special environments such as underwater, acidic and alkaline applications. It can also be used in high and low temperatures (-20°C to +400°C). SUS304 is only marginally magnetic, which is the result of the cold-forging process.

Technical specifications


Attributes
Weight0.656 kg
Show UNSPSC/ECL@SS
£ 166.35 excl. VAT
/ Each
£ 199.62 incl. VAT
  • Usually arrives within 14 working days