MECALINE 08A1-MTR CHAIN PITCH 1270 SINGLE ASA 40/1 - MTR
ANSI Simplex Roller Chain
See technical informationSee documentsReferences
Mecaline:08A1-MTR
Rubix:353A6397
Manufacturer :886800
EAN:3660338401879

Documents
Product details : MECALINE 08A1-MTR CHAIN PITCH 1270 SINGLE ASA 40/1 - MTR
ANSI standard is dimensionally similar to BS chain and components, but with generally thicker plates, resulting in narrower dimension between the inner plates.
08A1 ANSI Simplex chain - ASA40/1 (12.70mm) supplied in boxes of 5mtr lengths
Strengths
Heat treated components, high durability
Applications
ANSI Chain drives
Technical specifications
Attributes
| Chain pitch | 12.7 mm |
|---|---|
| Profile | simplex (1) |
| ISO code | 08a-1 |
| Material | carbon steel |
| Pin length | 8.3 mm |
| Tensile strength min. | 13.8 kN |
| Plate height | 12 mm |
| Plate type | standard |
| Chain length | 5000 m |
| Chain | asa 40-1 |
Show UNSPSC/ECL@SS
£ 2.88 excl. VAT
/ Each
£ 3.46 incl. VAT
- Usually arrives within 14 working days
