TSUBAKI 74000082004 OUTER LINK RS08B LAMBDA 2 OL (P=1/2'')


BS Lambda Chain Connecting Link

References
tsubaki:RS08B 2 OL
rubix:267A0512
manufacturer :4000082004
ean:8718472591934
TSUBAKI OFFSET LINK LAMBDA 08B-2 (P=1/2)
brand logo
Technical specifications
Chainbs lambda chain
Chain pitch12.7 mm
See all Specifications

Product details : TSUBAKI 74000082004 OUTER LINK RS08B LAMBDA 2 OL (P=1/2'')


Tsubaki Lambda Lube Free RS Roller Chain is ideal for environments where chain lubrication is difficult, impossible or undesirable. Lambda chain is a lube free chain with NSF-H1 food grade lubricant impregnated in the bushes. Therefore there is no need for lubricating the chain during operations. The zero usage of additional lubricant during machine operations helps reducing chemical waste and greatly limits the risk of product contamination. Tsubaki Lambda chain contributes to a clean work environment.

Technical specifications


Attributes
Chainbs lambda chain
Chain pitch12.7 mm
Weight19 g
Inner width min.7.75 mm
Roller diameter8.51 mm
Pin length34.5 mm
Show UNSPSC/ECL@SS
£ 16.25 excl. VAT
/ Each
£ 19.50 incl. VAT
  • Usually arrives within 14 working days