RS40-4 Tsubaki ANSI G7 connecting link (cotterpin)
Chain | ansi g7 |
---|---|
Chain pitch | 12.7 mm |
Logistic Weight | 28 g |
---|---|
Chain | ansi g7 |
Chain pitch | 12.7 mm |
Weight | 28 g |
Inner width min. | 7.95 mm |
Roller diameter | 7.92 mm |
Pin length | 62.3 mm |
Chain pin diameter | 3.97 mm |
Usually arrives within 14 working days