ANSI G8 Standard Roller Chain
Chain pitch | 63.5 mm |
---|---|
Chain length | 3050 mm |
Profile | Simplex (1) |
Logistic Weight | 50260 g |
---|---|
Chain pitch | 63.5 mm |
Chain length | 3050 mm |
Profile | Simplex (1) |
Chain | ASA 200-1 |
ISO code | 40A-1 |
Weight | 50.26 kg |
Inner width min. | 38.1 mm |
Roller diameter | 39.68 mm |
Pin length | 87.3 mm |
Tensile strength min. | 427 kN |
Plate height | 60.3 mm |
Plate thickness | 8 mm |
Inner link width | 38.1 mm |
Plate type | Round |
Chain pin diameter | 19.85 mm |
Usually arrives within 14 working days