BS Neptune Chain Connecting Link
Chain | BS N.E.P. Chain |
---|---|
Chain pitch | 9.525 mm |
Chain | BS N.E.P. Chain |
---|---|
Chain pitch | 9.525 mm |
Weight | 40 g |
Inner width min. | 5.72 mm |
Roller diameter | 6.35 mm |
Pin length | 24 mm |
Material | Carbon Steel |
Plate type | Flat |
Usually arrives within 14 working days