TSUBAKI 74000202004 OFFSET LINK RS20B LAMBDA 2 OL (P=1-1/4'')


Standard Roller Chain

References
tsubaki:RS20B 2 OL
rubix:267A0530
manufacturer :4000202004
ean:8718472592559
TSUBAKI OFFSET LINK LAMBDA 20B-2 (P=1-1/4)
brand logo
Technical specifications
Chainbs runner
Chain pitch31.75 mm
See all Specifications

Product details : TSUBAKI 74000202004 OFFSET LINK RS20B LAMBDA 2 OL (P=1-1/4'')


Since 1917 Tsubaki moto Chain Company has maintained a line-up of cutting-edge chain products with exceptional quality and performance that help end-users meet their power transmission and conveying requirements. Tsubaki is proud to introduce the 4th generation, enhanced BS/DIN European premium chain. The product is available in chain sizes from RF06B up to RS48B*. Simplex, duplex and triplex executions are at your disposal.

Strengths

•RF06B chain has flat-shaped link plates
Connecting links are clip type for sizes up to RS16B, and cotter type for sizes RS20B to RS48B
Intermediate plate of multi strand RF06B and RS08B chain is a solid plate
Double stake riveting is applied to all sizes multi-strand chain

Technical specifications


Attributes
Chainbs runner
Chain pitch31.75 mm
Weight259 g
Inner width min.19.56 mm
Roller diameter19.05 mm
Pin length84.85 mm
Materialsteel alloy
Plate typeflat
Show UNSPSC/ECL@SS
£ 84.38 excl. VAT
/ Each
£ 101.26 incl. VAT
  • Usually arrives within 14 working days