TSUBAKI 74000242002 CONNECTING LINK RS24B LAMBDA 2 CL (P=1-1/2'')
Roller Chain
See technical informationSee documentsReferences
Tsubaki:RS24B LAMBDA 2 CL (P=1-1/2'')
Rubix:267A0534
Manufacturer :74000242002
EAN:8718472592665

Documents
Product details : TSUBAKI 74000242002 CONNECTING LINK RS24B LAMBDA 2 CL (P=1-1/2'')
In pursuit of outstanding quality,every TSUBAKI chain is made of a special steel alloy,the specification of which has been developed by the TSUBAKI Engineering Department, for selected steel mills to work with. Besides that,TSUBAKI produces the BS Runner under highly con-trolled conditions in its advanced heat treatment facilities. This,in combination with the TSUBAKI fatigue strength confirmation tests,ensures that our customers can always rely on a constant level of TSUBAKI quality.
Strengths
•High temperature
Low temperature
Food safe Outdoor exposure
Dusty environment
Low temperature
Food safe Outdoor exposure
Dusty environment
Technical specifications
Attributes
| Chain | bs |
|---|---|
| Chain pitch | 38.1 mm |
| Profile | duplex (2) |
| Material | steel |
| Weight | 510 g |
| Roller diameter | 25.4 mm |
| Type | roller chain |
Show UNSPSC/ECL@SS
£ 57.46 excl. VAT
/ Each
£ 68.95 incl. VAT
- Usually arrives within 14 working days