RS60-NP-2 Tsubaki ANSI one pitch offset link
Chain | ANSI NP Chain |
---|---|
Chain pitch | 19.05 mm |
Logistic Weight | 63 g |
---|---|
Chain | ANSI NP Chain |
Chain pitch | 19.05 mm |
Weight | 63 g |
Inner width min. | 12.7 mm |
Roller diameter | 11.91 mm |
Pin length | 52.6 mm |
Material | Nickel-Plated |
Plate type | Link |
Usually arrives within 14 working days