RENOLD 111046X10FT CHAIN


Synergy

References
renold:111046X10FT
rubix:207A8191
ean:0673766032105
brand logo
brand logo
Technical specifications
Chain pitch25.4 mm
Chain length3048 mm
ProfileSimplex (1)
See all Specifications

Product details : RENOLD 111046X10FT CHAIN


Renold Synergy has earned an unparalleled reputation as the only real roller chain with high performance. This is not only the result of years of research and testing, but also feedback from engineers around the world who have tested these chains to the limit. Independent tests demonstrate that Renold Synergy perform up to 6 times better than the competitors' best chains.

Strengths

• Improved wear sensitivity
• Built to perform
• Wide range of lengths
• Solid bushes
• Improved stress distribution on the material

Technical specifications


Attributes
Chain pitch25.4 mm
Chain length3048 mm
ProfileSimplex (1)
ChainTransmission
Plate typeRound
Show UNSPSC/ECL@SS
£ 93.72 excl. VAT
/ Each
£ 112.46 incl. VAT
  • Usually arrives within 14 working days