TSUBAKI 0132080002 RS80-NP-1 CONNECTING LINK (COTTERPIN)
RS80-NP-1 Tsubaki ANSI connecting link (cotterpin)
See technical informationSee documentsReferences
Tsubaki:RS80 NP 1 CL CP
Rubix:267A0068
Manufacturer :0132080002
EAN:8718472007404

Technical specifications
| Chain | ansi np chain |
|---|---|
| Chain pitch | 25.4 mm |
| Material | nickel-plated |
Documents
Product details : TSUBAKI 0132080002 RS80-NP-1 CONNECTING LINK (COTTERPIN)
ANSI NP Chain is a Tsubaki ANSI G7 chain that has been plated with Nickel. NP chain has a light corrosion resistance and an attractive appearance. NP chain is suitable for outdoor conditions exposed to water. There is a 15% reduction in Maximum Allowable Load compared to the corresponding ANSI G7 chain, so please take this into account when making your chain selection. The working temperature range is: -10°C to +60°C.
Technical specifications
Attributes
| Logistic Weight | 63 g |
|---|---|
| Chain | ansi np chain |
| Chain pitch | 25.4 mm |
| Material | nickel-plated |
| Weight | 63 g |
| Roller diameter | 15.88 mm |
| Type | roller chain |
Show UNSPSC/ECL@SS
£ 9.82 excl. VAT
/ Each
£ 11.78 incl. VAT
- Usually arrives within 14 working days