BS Connecting Link
Chain | 28b-1 |
---|---|
Chain pitch | 44.45 mm |
Profile | simplex (1) |
Chain | 28b-1 |
---|---|
Chain pitch | 44.45 mm |
Profile | simplex (1) |
Inner width min. | 30.99 mm |
Roller diameter | 27.94 mm |
Plate height | 37 mm |
Plate thickness | 7 mm |
Pin length | 69 mm |
Material | carbon steel |
Type | conn link |
Plate type | other |
Usually arrives within 14 working days