BS Offset Link
Chain | 16B-3 |
---|---|
Chain pitch | 25.4 mm |
Profile | Triplex (3) |
Chain | 16B-3 |
---|---|
Chain pitch | 25.4 mm |
Profile | Triplex (3) |
Inner width min. | 17.02 mm |
Roller diameter | 15.88 mm |
Pin length | 100.5 mm |
Material | Carbon steel |
Plate type | MCS |
Usually arrives within 14 working days