TSUBAKI 74000060008 DOUBLE CRANKED LINK RF06B LAMBDA 1 2POL (P=3/8'')
BS Lambda Chain Connecting Link
See technical informationReferences
Tsubaki:RF06B LAMBDA 1 2POL
Rubix:267A0507
Manufacturer :74000060008
EAN:8718472591729



Technical specifications
| Chain | bs lambda-kette |
|---|---|
| Chain pitch | 9.525 mm |
| Profile | simplex (1) |
Product details : TSUBAKI 74000060008 DOUBLE CRANKED LINK RF06B LAMBDA 1 2POL (P=3/8'')
Tsubaki Lambda Lube Free RS Roller Chain is ideal for environments where chain lubrication is difficult, impossible or undesirable.
Lambda chain is a lube free chain with NSF-H1 food grade lubricant impregnated in the bushes. Therefore there is no need for lubricating the chain during operations. The zero usage of additional lubricant during machine operations helps reducing chemical waste and greatly limits the risk of product contamination. Tsubaki Lambda chain contributes to a clean work environment.
Technical specifications
Attributes
| Logistic Weight | 6 g |
|---|---|
| Chain | bs lambda-kette |
| Chain pitch | 9.525 mm |
| Profile | simplex (1) |
| Weight | 6 g |
| Amount of give | 2 |
| Roller diameter | 6.35 mm |
Show UNSPSC/ECL@SS
£ 7.21 excl. VAT
/ Each
£ 8.65 incl. VAT
- Usually arrives within 14 working days