TSUBAKI 0131080200-M RS80-SS-2 CHAIN FOR CORROSIVE ENVIRONMENTS MTR


RS80-SS-2 Tsubaki ANSI chain for corrosive environments

References
tsubaki:RS80 2 SS (P=1'')
rubix:267A4339
manufacturer :0131080200-M
ean:8718472261592
brand logo
brand logo

Product details : TSUBAKI 0131080200-M RS80-SS-2 CHAIN FOR CORROSIVE ENVIRONMENTS MTR


All basic components of Tsubaki SS chain are made of Stainless Steel SUS304 (except the spring clips, which are made of SUS301). This chain can be used in special environments such as underwater, acidic and alkaline applications. It can also be used in high and low temperatures (-20°C to +400°C). SUS304 is only marginally magnetic, which is the result of the cold-forging process.

Technical specifications


Attributes
No attributes to display for this product
£ 639.71 excl. VAT
/ Each
£ 767.65 incl. VAT
  • Usually arrives within 14 working days