TSUBAKI 0132060000-M RS60-NP-1 CHAIN FOR CORROSIVE ENVIRONMENTS MTR
ANSI NP Chain
See technical informationReferences
Tsubaki:RS60 NP 1 RP (P=3/4'')
Rubix:267A4269
Manufacturer :0132060000-M
EAN:8718472007251

Product details : TSUBAKI 0132060000-M RS60-NP-1 CHAIN FOR CORROSIVE ENVIRONMENTS MTR
ANSI NP Chain is a Tsubaki ANSI G8 chain that has been plated with Nickel. NP chain has a light corrosion resistance and an attractive appearance. NP chain is suitable for outdoor conditions exposed to water. There is a 15% reduction in Maximum Allowable Load compared to the corresponding ANSI G8 chain, so please take this into account when making your chain selection. The working temperature range is: -10°C to +60°C.
Technical specifications
Attributes
| Chain pitch | 19.05 mm |
|---|---|
| Profile | simplex (1) |
| ISO code | 12a-1 |
| Material | nickel-plated steel (nickel coating) |
| Series | ansi np |
| Weight | 1.53 kg |
| Standard | ANSI G8 |
| Pin length | 12.85 mm |
| Tensile strength min. | 40.2 kN |
| Plate height | 18.1 mm |
| Plate type | clip |
| Chain length | 3.05 m |
| Chain | asa 100-1 |
Show UNSPSC/ECL@SS
£ 67.67 excl. VAT
/ Each
£ 81.20 incl. VAT
- Usually arrives within 14 working days