TSUBAKI 0141100000-M RS100-H-1 HEAVY DUTY ROLLER CHAIN MTR


ANSI H Series Heavy Duty Chain

References
tsubaki:RS100H 1 RP (P=1-1/4'')
rubix:267A4230
manufacturer :0141100000-M
ean:8718472008531
TSUBAKI CHAIN SIMPLE RS100-1 H - 1.1/4
brand logo
Technical specifications
ProfileSimplex (1)
ChainASA 100-1
ISO code20A-1
See all Specifications

Product details : TSUBAKI 0141100000-M RS100-H-1 HEAVY DUTY ROLLER CHAIN MTR


Tsubaki offers Heavy Duty chains for applications that exceed the capabilities of Tsubaki ANSI G8 standard roller chain. Heavy Duty chain should be considered in the following situations:
• Harsh environments where the chain will be subjected to heavy impact.
• Compact drives for equipment or machines that must work in tight spaces.
• When higher transmission power, allowable load or tensile strength is required.
• When a lower rate of elastic elongation is required.
H Series chain differs only from the ANSI G8 Series chain in the thickness of the link plates. The link plates have the same thickness as the link plates of the next larger pitch size in ANSI G8 Series. The increased thickness of the link plates provides a 9% greater capacity for absorbing shock loads. In short, H Series chains are especially suitable for situations where the load is heavy and operating speed is low (up to 50 m/min) or where operating conditions are severe.

Technical specifications


Attributes
ProfileSimplex (1)
ChainASA 100-1
ISO code20A-1
Weight4579 kg
Show UNSPSC/ECL@SS
£ 122.88 excl. VAT
/ Each
£ 147.46 incl. VAT
  • Usually arrives within 14 working days