RS24B LAMBDA 1 RP (P=1-1/2'')
Chain | 24bld |
---|---|
Chain pitch | 38.1 mm |
Logistic Weight | 34250 g |
---|---|
Chain | 24bld |
Chain pitch | 38.1 mm |
Inner width min. | 25.4 mm |
Roller diameter | 25.4 mm |
Pin length | 61.7 mm |
Plate type | round |
Chain pin diameter | 14.63 mm |
Usually arrives within 14 working days