S.AVSE - VSE series 1,000 Volt insulated 12-point 1/2" sockets
Square drive adapter | 1/2 '' |
---|---|
Diameter | 22 mm |
Length | 52 mm |
Logistic Weight | 80 g |
---|---|
Packaged dimensions (D x W x H) | 53x30x30 mm |
Package weight | 80 g |
Square drive adapter | 1/2 '' |
Diameter | 22 mm |
Length | 52 mm |
Number of sides | 12 |
Usually arrives within 14 working days