VDE Screwdriver Socket
Square drive adapter | 3/8 '' |
---|---|
Length | 67 mm |
Number of sides | 1 |
Logistics dimensions (L x W x H) | 66x19x19 mm |
---|---|
Logistic Weight | 58 g |
Package weight | 75 g |
Square drive adapter | 3/8 '' |
Length | 67 mm |
Number of sides | 1 |
Usually arrives within 14 working days