References
Rocol:RTD LIQUID 400g
Rubix:162686
Manufacturer :53072
EAN:5024747530724


Documents
Product details : ROCOL 53072 RTD LIQUID 400G
RTD is a reaming, tapping and drilling lubricant which has been specifically formulated to double tool life.
RTD is the world leading, hand applied, lubricant for reaming, tapping and drilling and has been the market leader for over 60 years.
The RTD range contains technically advanced extreme pressure additives which significantly reduce friction at the cutting edge, giving superb performance.
As a result RTD extends tool life and promotes superior surface finish, bringing cost saving efficiencies as well as improved quality.
RTD Liquid is suitable for all metals including hardened steels, titaniums and nimonics. It can also be added to ordinary mineral cutting oil for the most severe cutting operations, such as broaching and gear cutting on the toughest metals.
RTD is a must have product for all machine shops, tool-rooms and maintenance departments.
Strengths
Ultimate cutting performance. Doubles tool life. Excellent surface finish. Reduces wear and tap breakages. Minimises waste and scrap. Reduced friction and increased wear resistance. Excellent extreme pressure performance. Multi metal compatibility.
Applications
RTD Liquid is suitable for all metals including hardened steels, titaniums and nimonics. It can also be added to ordinary mineral cutting oil for the most severe cutting operations, such as broaching and gear cutting on the toughest metals.
RTD is a must have product for all machine shops, tool-rooms and maintenance departments.
Technical specifications
Attributes
| Logistic Weight | 434 g |
|---|---|
| Packaged dimensions (D x W x H) | 260x200x190 mm |
| Package weight | 5404 g |
| Volume | 400 ml |
| Pack quantity | bottle |
| Min. temperature | 5 °C |
| Max. temperature | 30 °C |
| Flash Point | superiore a 150 °c |
| 175 mm | |
| 65 mm |
Show UNSPSC/ECL@SS
£ 40.55 excl. VAT
/ Each
£ 48.66 incl. VAT
- In stock: Next day delivery