ROCOL 51533 V-CUT EP 20L

v-cut™ EP

See technical informationSee documents

References

Rocol:V-CUT EP 20L
Rubix:160215
Manufacturer :51533
EAN:5024747515332
brand logo

Technical specifications

Volume20000 ml
See all Specifications

Documents

Product details : ROCOL 51533 V-CUT EP 20L


Value-Engineered Extreme Pressure (EP) Water-Mix Cutting Fluid.
The V-cut range is a synergistic range of cutting fluids, hydraulic oils and a slideway lubricant designed to deliver excellent results. V-cut is engineered to give maximum value to users whilst never compromising on performance due to its utilisation of the latest additive technology. The V-cut technology is suitable for a wide range of metal working operations including turning, milling, grinding and drilling etc. Suitable for ferrous and non-ferrous materials and with smaller pack sizes available V-cut is the ideal complete range for small to medium sized machine shops. V-cut EP is an extreme pressure cutting fluid, a water mix fluid providing a milky type emulsion. Designed for medium to heavy duty cutting operations / materials.

Strengths

Very economical dilutions, up to 35:1. Contains extreme pressure additives enabling best performance when machining harder materials such as hardened steels or similar tough alloys. A blend of additives and good lubricity prolongs tool life and enables faster machining rates, providing excellent cost savings on expensive tooling. Prolonged and predictable sump life.

Applications

The V-cut technology is suitable for a wide range of metal working operations including turning, milling, grinding and drilling etc. Suitable for ferrous and non-ferrous materials and with smaller pack sizes available V-cut is the ideal complete range for small to medium sized machine shops.

Technical specifications


Attributes
Volume20000 ml
Pack quantityjerrican
£ 255.67 excl. VAT
/ Each
£ 306.80 incl. VAT
  • Usually arrives within 14 working days