References
Rocol:ULTRACUT 370 Plus 20L
Rubix:160200
Manufacturer :51373
EAN:5024747513734
Documents
Product details : ROCOL 51373 ULTRACUT 370 PLUS 20L
Long life high dilution semi-synthetic cutting & grinding fluid.
Long life high dilution semi-synthetic cutting & grinding fluid.
Strengths
Very high dilution - Low in sump cost.
Suitable for use as a light/medium cutting & grinding fluid.
Forms a translucent green micro-emulsion when mixed with water which provides a clear view of the workpiece.
Extremely economic dilutions: up to 60:1 for cutting, and 70:1 for grinding.
Technical specifications
Attributes
| Volume | 20000 ml |
|---|---|
| Pack quantity | jerrican |
| Min. temperature | 5 °C |
| Max. temperature | 30 °C |
| Flash Point | > 100 °c |
Show UNSPSC/ECL@SS
£ 620.88 excl. VAT
/ Each
£ 745.06 incl. VAT
- Usually arrives within 14 working days
