Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
CAST IRON SWIVEL PLATE 250MM 1250KG
CAST IRON SWIVEL PLATE 250MM 1250KG
CAST IRON SWIVEL PLATE 250MM 1250KG
References
bil castors & wheels:
BZQ250CIBJ/50
rubix:
377A3944
Technical specifications
Load capacity
1250
kg
Wheel diameter
250
mm
Product details
Technical specifications
Product details : CAST IRON SWIVEL PLATE 250MM 1250KG
Fabricated Steel Swivel Castor
Top Plate Fixing
250mm Cast Iron Wheel
Ball Journal Bearings
Technical specifications
Attributes
Load capacity
1250
kg
Wheel diameter
250
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
177.85
excl. VAT
/
Each
£
213.42
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX VSH100ARJP06SWB BRAKED SWIVEL CASTOR 100MM RUBBER TYRED WHEEL
SPARTEX V52A200NYJP05HD BRAKED SWIVEL CASTOR 200MM NYLON WHEEL BALL BE
KEYSTONE AVO 85MM SWIVEL CASTOR
SPARTEX V40Q080BNRP04 SWIVEL CASTOR 80MM RUBBER TYRED WHEEL ROLLER
SPARTEX V82Q160NYRP05 STAINLESS BRAKED CASTOR 160MM NYLON WHEEL ROLLER
RUBBER SPEED FIXED PLATE 300MM 700KG
SPARTEX VSL200APJP05SWB BRAKED SWIVEL CASTOR 200MM POLYURETHANE TYRED
SPEED RUBBER SWIVEL PLATE BRAKE 200MM 650KG
SPARTEX V40Q125BLRP04 SWIVEL CASTOR 125MM CUSHION RUBBER TYRED WHEEL R
BLICKLE BLICKLE-LPA-POA-35G SWIVEL CASTOR 35MM
SPARTEX V42Q200PNRB12 BRAKED SWIVEL CASTOR 200MM POLYURETHANE TYRED WH
SPARTEX V52A100ARJP04 BRAKED SWIVEL CASTOR 100MM RUBBER TYRED WHEEL BA
POLYURETHANE BRAKED PLATE 125MM 300KG
BLICKLE LRA-PATH 50KF-FI-GS10 848564 SWIVEL CASTOR
SPARTEX V41Q125GNRP04 FIXED CASTOR 125MM RUBBER TYRED WHEEL ROLLER