Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
POLYURETHANE FIXED PLATE 125MM 300KG
POLYURETHANE FIXED PLATE 125MM 300KG
POLYURETHANE FIXED PLATE 125MM 300KG
References
bil castors & wheels:
BZEHF125XPNBJFP
rubix:
377A4030
Technical specifications
Load capacity
300
kg
Wheel diameter
125
mm
Product details
Technical specifications
Product details : POLYURETHANE FIXED PLATE 125MM 300KG
Pressed Steel Fixed Castor
Top Plate Fixing
125mm Brown Polyurethane Tyred Wheel With Black Nylon Centre
Ball Journal Bearings
Reach Compliant Also Pah-Free Rubber To Confirm To Eu-Directive 2005/69/Ec
Technical specifications
Attributes
Load capacity
300
kg
Wheel diameter
125
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
42.37
excl. VAT
/
Each
£
50.84
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX 28709 HIGH TEMPERATURE CASTOR 125MM THERMOPLASTIC WHEEL PLAIN
BLICKLE 230532 L-POEV125K-FI CASTOR
SPARTEX V41Q100NYRP04 FIXED CASTOR 100MM NYLON WHEEL ROLLER BEARING
SPARTEX VSH200NYJHDP06SWB BRAKED SWIVEL CASTOR 200MM NYLON WHEEL BALL
BLICKLE SWIVEL BREAK CASTOR LE-PO-150R-FI-452201
SPARTEX V41Q080PNRP04 FIXED CASTOR 80MM POLYURETHANE TYRED WHEEL ROLLE
AVO 260MM FIXED CASTOR V91A260SPRP07
SPARTEX V52Q100EAPJP05 BRAKED CASTOR 100MM POLYURETHANE TYRED WHEEL
SPARTEX V81Q200PNRP05 STAINLESS FIXED CASTOR 200MM POLYURETHANE TYRED
SPARTEX 2V30V050POPP01 TWINWHEEL CASTOR 50MM POLYPROPYLENE WHEELS PLAI
BLICKLE LIR-ALSI 100G 754715
BLICKLE B-ALTH-100K-AS CASTOR WHEEL ASSEMBLY
SPARTEX VSH150ARJP06 SWIVEL CASTOR 150MM RUBBER TYRED WHEEL BALL BEARI
SPARTEX V42Q160GNJB12 BRAKED SWIVEL CASTOR 160MM RUBBER TYRED WHEEL B
SPARTEX V40Q125PNRP04 SWIVEL CASTOR 125MM POLYURETHANE TYRED WHEEL ROL