FACOM SOCKET S.17LAVSE
S.AVSE-Long sockets 1/2 "12-points insulated 1000 volts VSE series"
See technical informationReferences
Facom:S.17LAVSE
Rubix:1240728
EAN:3148510558936



Product details : FACOM SOCKET S.17LAVSE
S.AVSE-Long sockets 1/2 "12-points insulated 1000 volts VSE series"
- Sockets for manual use.
-Drive square 1/2” - 12.7 mm.
-OGV ® profile.
- Sockets for manual use.
-Drive square 1/2” - 12.7 mm.
-OGV ® profile.
Technical specifications
Attributes
| Logistic Weight | 172 g |
|---|---|
| Packaged dimensions (D x W x H) | 94x30x30 mm |
| Package weight | 172 g |
| Square drive adapter | 1/2 '' |
| Diameter | 22 mm |
| Length | 77 mm |
| Number of sides | 12 |
Show UNSPSC/ECL@SS
£ 29.84 excl. VAT
/ Each
£ 35.81 incl. VAT
- Delivery usually within ( 14 ) days
