BAHCO 28MV-13 SAFETY S. TUBULAR WRENCH
Insulated T-Handle Socket Wrenches
See technical informationSee documentsReferences
Bahco:28MV-13
Rubix:80119266
EAN:7314150121328

Documents
Product details : BAHCO 28MV-13 SAFETY S. TUBULAR WRENCH
Dip-coated insulation
3-layer safety colour code insulation
For working on live equipment up to 1000 V according to IEC 60900
6-point dynamic-drive profile
Opening tolerance according to ISO 691
Made from high-performance alloy steel
3 Multi-layer coating with different colours indicating safety, danger or high danger. Plus a 4th one in black to further protect handle edges
This provides protection as well as creating a visual warning system
If the outer insulation layer gets damaged, the lighter colour underneath will become visible and warn the user
Each and every tool is tested to 10.000V for 10 seconds at the end of the manufacturing cycle
Technical specifications
Attributes
| Logistic Weight | 490 g |
|---|---|
| Diameter | 13 mm |
| Length | 200 mm |
Show UNSPSC/ECL@SS
£ 36.52 excl. VAT
/ Each
£ 43.82 incl. VAT
- Delivery usually within ( 14 ) days
