• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,406)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,362)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,515)
  • Equipment(10,026)
  • Fasteners, Adhesives & Tapes(17,688)
  • Maintenance & Repairs(5,529)
  • Welding(1,007)
  • New Products
  • Pneumatics(90,750)
  • Hydraulics(6,095)
  • Sealing technology(33)
  • Measurement and control technology(1,978)
  • Hose & Pipes(1,301)
  • Filtration and Care(388)
See Fluid Transmission & Flow Technology
  • Pneumatics components(67,131)
  • Compressed air preparation(4,635)
  • Pneumatic accessories(15,004)
  • Compressors and compr. air system(261)
See Pneumatics
  1. Rubix Categories
  2. Fluid Transmission & Flow Technology
  3. Pneumatics
  4. Pneumatic accessories
  5. Pneumatic couplings
  6. Couplings
  7. TST 1/2 FEM CPLR17 SER TS017DG21

TST 1/2 FEM CPLR17 SER TS017DG21

Fem

See technical information

References

TST®:TS017DG21
Rubix:129A6172
brand logo
brand logo

Product details : TST 1/2 FEM CPLR17 SER TS017DG21


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 14.83 excl. VAT
/ Each
£ 17.80 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

TST TS017EG13 MALE THREAD COUPLER - SERIES 17KAMECALINE EURO PROFILE PLUG FOR HOSE ID 10 880699SMC KK130P-02F S COUPLERCAMOZZI FLAT FACE COUPLING CAM FFM 0404SMC KKA4P-03F-1 S/S COUPLINGSMC KKA6P-03F S/S COUPLINGPCL STANDARD ADAPTOR HOSE TAILPIECE 3/8 INCH (9.5MM) ACA2488PCL STANDARD ADAPTOR MALE R1/4 INCH ACA2593PCL XF COUPLING FEMALE RP1/4 INCH AC71CFPCL AC4JM 60 SERIES COUPLING 1/2IN BSP MALEAVENTICS 1827001629PCL XF COUPLING HOSE TAILPIECE 8MM AC7108FESTO 531620 COUPLING SOCKET KD2-M5-INORGREN 238231300 COUPLING HOSE BARB 13MMNORGREN 238210038 COUPLING G3/8 MALE
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap