FACOM S HEX SOCKET 6-POINT OGV 1/2 INCH SQUARE DRIVE 31/32 A/F
S.H - 1/2" sockets hex in inches
See technical informationReferences
Facom:S.31/32H
Rubix:1240820
EAN:3148510550602



Product details : FACOM S HEX SOCKET 6-POINT OGV 1/2 INCH SQUARE DRIVE 31/32 A/F
S.H - 1/2" sockets hex in inches
- OGV® Profile: more power and safety, protects the nut.
-Presentation: Bright chrome.
- OGV® Profile: more power and safety, protects the nut.
-Presentation: Bright chrome.
Technical specifications
Attributes
| Logistic Weight | 126 g |
|---|---|
| Packaged dimensions (D x W x H) | 38x33x33 mm |
| Package weight | 126 g |
| Square drive adapter | 1/2 '' |
| Diameter | 27.7 mm |
| Length | 38 mm |
| Diameter (inch) | 31/32 '' |
| Finishing | chromed |
| Weight | 142 g |
Show UNSPSC/ECL@SS
£ 9.82 excl. VAT
/ Each
£ 11.78 incl. VAT
- Delivery usually within ( 14 ) days
