References
Draper:28561
Rubix:382A0468
Manufacturer :28561
EAN:5010559285617

Product details : DRAPER 28561 27MM IMPACT SOCKET 1/2DR-PCKD
6 point socket forged from chrome vanadium steel hardened, tempered and chemically blacked for corrosion protection. These socket are for use with air, electric or manual impact wrenches.
Technical specifications
Attributes
| Square drive adapter | 1/2' square drive '' |
|---|---|
| Diameter | 27 mm |
| Square | 12.7 mm |
Show UNSPSC/ECL@SS
£ 5.63 excl. VAT
/ Each
£ 6.76 incl. VAT
- Delivery usually within ( 7 ) days
