GEDORE 12MM 1/4DR SOCKET 20 12

Socket hexagonal - 20

See technical information

References

Gedore:20 12
Rubix:132A5949
Manufacturer :6166560
EAN:4010886616659
brand logo

Technical specifications

Square drive adapter1/4 ''
Diameter12 mm
Length25 mm
See all Specifications

Product details : GEDORE 12MM 1/4DR SOCKET 20 12


Socket 1/4" 12 mm Acc. to DIN 3124, ISO 2725-1 Square drive as per DIN 3120 - C 6.3, ISO 1174, with ball retaining groove Hand-operated, knurled grip GEDORE vanadium steel 31CrV3, polished, chrome-plated

Technical specifications


Attributes
Logistic Weight29 g
Square drive adapter1/4 ''
Diameter12 mm
Length25 mm
Finishingchromed
Weight29 g
£ 6.12 excl. VAT
/ Each
£ 7.34 incl. VAT
  • Delivery usually within ( 8 ) days