KNIPEX 984722 HEXAGON SOCKET WRENCHES 1/2 58MM
Sockets for ratchet for hexagonal nuts and bolts
See technical informationReferences
Knipex:98 47 22
Rubix:388A4354
EAN:4003773020981

Product details : KNIPEX 984722 HEXAGON SOCKET WRENCHES 1/2 58MM
For hex nuts and bolts, metric. Tool steel, completely chromed. Chrome Vanadium steel.
For metric and imperial hexagonal head screws. Basic tool chrome plated. Chrome Vanadium steel
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 185x35x46 mm |
|---|---|
| Square drive adapter | 1/2 '' |
| Diameter | 34.5 mm |
| Length | 56 mm |
| Finishing | insulated |
| Weight | 125 g |
Show UNSPSC/ECL@SS
£ 24.26 excl. VAT
/ Each
£ 29.11 incl. VAT
- Delivery usually within ( 14 ) days