FACOM S.32H S HEX SOCKET 6-POINT OGV 1/2 INCH DRIVE 32MM
S. H sockets 1/2" hexagonal, metric
See technical informationReferences
Facom:S.32H
Rubix:1240828
EAN:3148510541402



Product details : FACOM S.32H S HEX SOCKET 6-POINT OGV 1/2 INCH DRIVE 32MM
A [mm]: 28d [mm]: 30.5d1 [mm]: 37.9L [mm]: 44L1 [mm]: 20.0 hexagonal [mm]: 6[g]: 175
Strengths
• OGV® profile: greater power transmission without damaging the nut. • Execution: glossy chromed.
Technical specifications
Attributes
| Logistic Weight | 224 g |
|---|---|
| Packaged dimensions (D x W x H) | 44x42x42 mm |
| Package weight | 231 g |
| Square drive adapter | 1/2 '' |
| Diameter | 35.1 mm |
| Length | 44 mm |
| Finishing | chromed |
| Weight | 215 g |
Show UNSPSC/ECL@SS
£ 13.56 excl. VAT
/ Each
£ 16.27 incl. VAT
- Delivery usually within ( 14 ) days
