FACOM 30MM 1/2 DR D SOCKET S.30HLA

S.HLA - sockets 1/2" long hex metric

See technical information
References
Facom:S.30HLA
Rubix:1240819
EAN:3148510541686
brand logo
Technical specifications
Square drive adapter1/2 ''
Diameter36 mm
Length77 mm
See all Specifications

Product details : FACOM 30MM 1/2 DR D SOCKET S.30HLA


S.HLA - sockets 1/2" long hex metric
- OGV® Profile: more power and safety, protects the nut.
- Long sockets for accessing shafts or long threads.
-Presentation: Bright chrome.

Technical specifications


Attributes
Logistic Weight348 g
Packaged dimensions (D x W x H)75x35x35 mm
Package weight348 g
Square drive adapter1/2 ''
Diameter36 mm
Length77 mm
Square30 mm
Finishingglossy
Weight355 g
Show UNSPSC/ECL@SS
£ 31.38 excl. VAT
/ Each
£ 37.66 incl. VAT
  • Delivery usually within ( 14 ) days