STAHLWILLE 03410041 1/2 INCH DRIVE X 25/32 SOCKET BI-HEX

50a series sockets

See technical informationSee documents
References
Stahlwille:03410041
Rubix:4527215
EAN:4018754007936
brand logo
Technical specifications
Square drive adapter1/2 ''
Diameter27 mm
Length41 mm
See all Specifications
Documents

Product details : STAHLWILLE 03410041 1/2 INCH DRIVE X 25/32 SOCKET BI-HEX


50a 25/32 Socket, Bi-Hex

Technical specifications


Attributes
Logistics dimensions (L x W x H)28x28x42 mm
Logistic Weight90 g
Square drive adapter1/2 ''
Diameter27 mm
Length41 mm
Finishingchromed
Weight90 g
Show UNSPSC/ECL@SS
£ 11.48 excl. VAT
/ Each
£ 13.78 incl. VAT
  • Usually arrives within 14 working days