1/2" Square Drive Deep Sockets with Metric Bi-Hex Profile
Square drive adapter | 1/2 '' |
---|---|
Diameter | 12 mm |
Length | 82.6 mm |
Logistic Weight | 110 g |
---|---|
Square drive adapter | 1/2 '' |
Diameter | 12 mm |
Length | 82.6 mm |
Finishing | polished |
Number of sides | 1 |
Weight | 103 g |
Usually arrives within 14 working days