References
Facom:S.20SR
Rubix:154A5348
EAN:3148518680967

Product details : FACOM SOCKETS S.20SR
S.SR - 1/2" 12-sided metric ADF sockets
- Special copper-beryllium alloy, explosion-proof and antimagnetic.
- Special copper-beryllium alloy, explosion-proof and antimagnetic.
Technical specifications
Attributes
| Logistic Weight | 113 g |
|---|---|
| Packaged dimensions (D x W x H) | 43x30x30 mm |
| Package weight | 113 g |
| Square drive adapter | 1/2 '' |
| Diameter | 20 mm |
| Length | 42 mm |
| Material | copper-beryllium |
| Number of sides | 12 |
Show UNSPSC/ECL@SS
£ 103.45 excl. VAT
/ Each
£ 124.14 incl. VAT
- Delivery usually within ( 14 ) days
