Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Explosion-proof tools
Explosion-proof ratchets, sockets
Explosion-proof socket
ROEBUCK NON SPARKING 1/2 INCH SOCKET DIAMETER 9 846094
ROEBUCK NON SPARKING 1/2 INCH SOCKET DIAMETER 9 846094
Spark resistant hex socket - 1/2" drive
References
roebuck:
846094
rubix:
209A7228
ean:
3660338083259
Technical specifications
Square drive adapter
1/2
''
Diameter
9
mm
Length
40
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK NON SPARKING 1/2 INCH SOCKET DIAMETER 9 846094
Spark resistant hex socket - 1/2" drive Aluminium bronze. German made.
Technical specifications
Attributes
Square drive adapter
1/2
''
Diameter
9
mm
Length
40
mm
Number of sides
6
Material
bronze aluminium
Weight
50
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
35.50
excl. VAT
/
Each
£
42.60
incl. VAT
Usually arrives within 14 working days
Select variants (18)
Add to cart
Check our products from related categories
ROEBUCK NON SPARKING 1/2 INCH SOCKET DIAMETER 14 846099
FACOM SOCKETS S.24SR
ROEBUCK NON SPARKING 1/2 INCH SOCKET DIAMETER 18 846103
FACOM SOCKETS S.18SR
ROEBUCK NON SPARKING 1 INCH IMPACT SOCKET DIAMETER 60 846121
ROEBUCK NON SPARKING 1/2 INCH SOCKET DIAMETER 24 846107
ROEBUCK NON SPARKING 1 INCH IMPACT SOCKET DIAMETER 30 846114
FACOM SOCKETS S.3/8SR
FACOM SOCKETS S.15SR
FACOM SOCKETS S.25SR
FACOM SOCKETS S.15/16SR
FACOM SOCKETS S.5/8SR
ROEBUCK NON SPARKING 1 INCH IMPACT SOCKET DIAMETER 46 846118
FACOM SOCKETS S.1/2SR
FACOM SOCKETS S.30SR