References
Facom:S.8SR
Rubix:152A5593
EAN:3148518679749

Product details : FACOM SOCKETS S.8SR
S.SR - 1/2" 12-sided metric ADF sockets
- Special copper-beryllium alloy, explosion-proof and antimagnetic.
- Special copper-beryllium alloy, explosion-proof and antimagnetic.
Technical specifications
Attributes
| Logistic Weight | 75 g |
|---|---|
| Packaged dimensions (D x W x H) | 40x24x24 mm |
| Package weight | 75 g |
| Square drive adapter | 1/2 '' |
| Diameter | 8 mm |
| Length | 40 mm |
| Material | copper-beryllium |
| Number of sides | 12 |
Show UNSPSC/ECL@SS
£ 82.52 excl. VAT
/ Each
£ 99.02 incl. VAT
- Delivery usually within ( 14 ) days
