ROEBUCK NON SPARKING 1/2 INCH SOCKET DIAMETER 24 846107
Spark resistant hex socket - 1/2" drive
See technical informationSee documentsReferences
Roebuck:846107
Rubix:209A7222
EAN:3660338083389

Documents
Product details : ROEBUCK NON SPARKING 1/2 INCH SOCKET DIAMETER 24 846107
Spark resistant hex socket - 1/2" drive Aluminium bronze.
German made.
Technical specifications
Attributes
| Square drive adapter | 1/2 '' |
|---|---|
| Diameter | 24 mm |
| Length | 40 mm |
| Material | bronze aluminium |
| Number of sides | 6 |
Show UNSPSC/ECL@SS
£ 58.95 excl. VAT
/ Each
£ 70.74 incl. VAT
- Usually arrives within 14 working days
