SPARTEX PI813H PLATFORM TRUCK - 1000 X 700 - 3 VENEER SIDES
Platform Truck
See technical informationSee documentsReferences
Spartex:UK-PI813H
Rubix:239A9226



Documents
Product details : SPARTEX PI813H PLATFORM TRUCK - 1000 X 700 - 3 VENEER SIDES
Super quality heavy duty veneer deack finish
Easily manoeuvrable on 2 fixed, 2 swivel braked, steel centred 200mm rubber castors
Sides and ends, along with the deck of heavy duty veneer finish are supported by a steel frame
Some assembly required
Large 500kg load capacity (U.D.L.) when using these platform trucks on a level/even surface
Available with a choice of Mesh sides & ends
Easily manoeuvrable on 2 fixed, 2 swivel braked, steel centred 200mm rubber castors
Sides and ends, along with the deck of heavy duty veneer finish are supported by a steel frame
Some assembly required
Large 500kg load capacity (U.D.L.) when using these platform trucks on a level/even surface
Available with a choice of Mesh sides & ends
Platform height = 270mmPlatform Size = 1000 x 700mmweight 44kg
Technical specifications
Attributes
| Material | steel |
|---|---|
| Load capacity | 500 kg |
| Height | 1050 mm |
| Length | 1300 mm |
Show UNSPSC/ECL@SS
£ 507.99 excl. VAT
/ Each
£ 609.59 incl. VAT
- Delivery usually within ( 4 ) days
