Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hoses / Pipes
(945)
Fixing -/ Protection equipment
(341)
Steel fittings
(25)
Stainless steel fittings
(196)
See Hose & Pipes
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hose & Pipes
Fixing -/ Protection equipment
Mountings
Flange for hose / tube
GATES MEGACRIMP COUPLING 8GS8FL45M
GATES MEGACRIMP COUPLING 8GS8FL45M
SAE FL45
References
gates:
8GS8FL45M
rubix:
117A8514
manufacturer :
7347-04424-5
ean:
5412571551563
Technical specifications
Nominal diameter (metric)
12
mm
Type
GLOBALSPIRAL
Model
FL45
See all Specifications
Product details
Technical specifications
Product details : GATES MEGACRIMP COUPLING 8GS8FL45M
Strengths
GLOBALSPIRAL fitting SAE-flange. Code 61. 45° bow. Meets ISO 12151-3.
Applications
Fitting for hydraulic hoses with spiral wire braids
Technical specifications
Attributes
Logistic Weight
120
g
Nominal diameter (metric)
12
mm
Type
GLOBALSPIRAL
Model
FL45
Max. service pressure
350
bar
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
29.21
excl. VAT
/
Each
£
35.05
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Create PDF from product
Check our products from related categories
LEGRIS LEGRIS-0127-05-03 TUBE FERRULE
GATES MEGACRIMP COUPLING 20GS16FLH
GATES MEGACRIMP COUPLING 6GS8FL90M
GATES MEGACRIMP COUPLING 16PA-FL
GATES MEGACRIMP COUPLING 12GS12FL
GATES MEGACRIMP COUPLING 16GS20FLH90M
GATES MEGACRIMP COUPLING 10GS8FLH45M
LEGRIS LEGRIS-0127-10-07 TUBE FERRULE
GATES MEGACRIMP COUPLING 20GS16FL90M
GATES MEGACRIMP COUPLING 08PA-FL
GATES MEGACRIMP COUPLING 8GS12FL90M
GATES MEGACRIMP COUPLING 8GS12FL45M
LEGRIS TUBE FERRULE 0127-22-16
GATES MEGACRIMP COUPLING 16GS16FL45M
GATES MEGACRIMP COUPLING 16GS24FL