Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hoses / Pipes
(945)
Fixing -/ Protection equipment
(341)
Steel fittings
(25)
Stainless steel fittings
(196)
See Hose & Pipes
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hose & Pipes
Fixing -/ Protection equipment
Mountings
Flange for hose / tube
GATES MEGACRIMP COUPLING 16GS20FLH90M
GATES MEGACRIMP COUPLING 16GS20FLH90M
SAE FLH90M
References
gates:
16GS20FLH90M
rubix:
117A5088
manufacturer :
7347-07556-5
ean:
5412571552461
Technical specifications
Nominal diameter (metric)
25
mm
Type
globalspiral
Model
flh90m
See all Specifications
Product details
Technical specifications
Product details : GATES MEGACRIMP COUPLING 16GS20FLH90M
Strengths
GLOBALSPIRAL fitting SAE-flange. Code 62. 90° bow. Middle leg length.
Applications
Fitting for hydraulic hoses with spiral wire braids
Technical specifications
Attributes
Logistic Weight
680
g
Nominal diameter (metric)
25
mm
Type
globalspiral
Model
flh90m
Max. service pressure
350
bar
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
60.82
excl. VAT
/
Each
£
72.98
incl. VAT
Usually arrives within 14 working days
Select variants (10)
Add to cart
Create PDF from product
Check our products from related categories
GATES SAE FLANGE ELBOW 12GS12FL22M
GATES MEGACRIMP COUPLING 20GS20FL90S
GATES MEGACRIMP COUPLING 12GS16FL
GATES MEGACRIMP COUPLING 8GS12FLH90M
PARKER BFW22L/LK40OMDCF GEAR PUMP FLANGE
GATES MEGACRIMP COUPLING 8GS8FL45M
GATES MEGACRIMP COUPLING 20GS24FL45S
GATES MEGACRIMP COUPLING 8GS12FL90M
LEGRIS TUBE FERRULE 0127 08 55
GATES MEGACRIMP COUPLING 20GS16FL90M
GATES MEGACRIMP COUPLING 32PA-FL
GATES MEGACRIMP COUPLING 16GS16FLH90M
GATES MEGACRIMP COUPLING 10GS8FLH
GATES MEGACRIMP COUPLING 32PH-FLH
PARKER BFM6-316 MET BACK FERRULE 6MM