Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hoses / Pipes
(945)
Fixing -/ Protection equipment
(341)
Steel fittings
(25)
Stainless steel fittings
(196)
See Hose & Pipes
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hose & Pipes
Fixing -/ Protection equipment
Mountings
Flange for hose / tube
GATES MEGACRIMP COUPLING 8GS12FL45M
GATES MEGACRIMP COUPLING 8GS12FL45M
SAE FL45
References
gates:
8GS12FL45M
rubix:
117A8136
manufacturer :
7347-04426-5
ean:
5412571551570
Technical specifications
Nominal diameter (metric)
12
mm
Type
GLOBALSPIRAL
Model
FL45
See all Specifications
Product details
Technical specifications
Product details : GATES MEGACRIMP COUPLING 8GS12FL45M
Strengths
GLOBALSPIRAL fitting SAE-flange. Code 61. 45° bow. Meets ISO 12151-3.
Applications
Fitting for hydraulic hoses with spiral wire braids
Technical specifications
Attributes
Logistic Weight
170
g
Nominal diameter (metric)
12
mm
Type
GLOBALSPIRAL
Model
FL45
Max. service pressure
350
bar
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
41.12
excl. VAT
/
Each
£
49.34
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Create PDF from product
Check our products from related categories
GATES MEGACRIMP COUPLING 20GS24FL
GATES MEGACRIMP COUPLING 08PH-FLH
GATES MEGACRIMP COUPLING 8GS12FL
GATES MEGACRIMP COUPLING 12GS12FL
GATES MEGACRIMP COUPLING 32PH-FLH
GATES MEGACRIMP COUPLING 24GS24FLH45
LEGRIS INSERT 0127 04 00
GATES MEGACRIMP COUPLING 20GS20FLH90M
GATES MEGACRIMP COUPLING 16GS16FLH45M
GATES MEGACRIMP COUPLING 8GS8FLH45M
GATES SAE FLANGE ELBOW 12GS12FL22M
GATES MEGACRIMP COUPLING 10GS8FLH45M
GATES MEGACRIMP COUPLING 12PA-FL
GATES MEGACRIMP COUPLING 16GS12FLH
LEGRIS LEGRIS-0127-10-07 TUBE FERRULE