Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hoses / Pipes
(945)
Fixing -/ Protection equipment
(341)
Steel fittings
(25)
Stainless steel fittings
(196)
See Hose & Pipes
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hose & Pipes
Fixing -/ Protection equipment
Mountings
Flange for hose / tube
GATES MEGACRIMP COUPLING 8GS8FLH45M
GATES MEGACRIMP COUPLING 8GS8FLH45M
SAE FLH45
References
gates:
8GS8FLH45M
rubix:
117A8509
manufacturer :
7347-05124-5
ean:
5412571551839
Technical specifications
Nominal diameter (metric)
12
mm
Type
globalspiral
Model
flh45m
See all Specifications
Product details
Technical specifications
Product details : GATES MEGACRIMP COUPLING 8GS8FLH45M
Strengths
GLOBALSPIRAL fitting SAE-flange. Code 62. 45° bow.
Applications
Fitting for hydraulic hoses with spiral wire braids
Technical specifications
Attributes
Logistic Weight
130
g
Nominal diameter (metric)
12
mm
Type
globalspiral
Model
flh45m
Max. service pressure
350
bar
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
29.81
excl. VAT
/
Each
£
35.77
incl. VAT
Usually arrives within 14 working days
Select variants (10)
Add to cart
Create PDF from product
Check our products from related categories
GATES MEGACRIMP COUPLING 6GS8FL
GATES MEGACRIMP COUPLING 16GS20FL90S
GATES MEGACRIMP COUPLING 12PA-FL
GATES MEGACRIMP COUPLING 20GS16FL45M
GATES MEGACRIMP COUPLING 8GS12FLH
PARKER BFW22L/LK40OMDCF GEAR PUMP FLANGE
GATES MEGACRIMP COUPLING 20GS20FL90S
GATES MEGACRIMP COUPLING 12GS12FLH45M
LEGRIS TUBE FERRULE 0127 10 00
LEGRIS LEGRIS-0127-10-07 TUBE FERRULE
LEGRIS TUBE FERRULE 0127-06-00
GATES MEGACRIMP COUPLING 20PH-FLH
GATES MEGACRIMP COUPLING 16GS16FLH45M
GATES MEGACRIMP COUPLING 12GS8FL90-050
GATES MEGACRIMP COUPLING 12GS16FLH90M